Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Tested up to 20kV of electrical protection. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Low profile design with accessory slots for optional face shields and Klein visors.
Compact, lightweight safety helmet design for at-height and confined space applications low profile bill for unobstructed visibility
6-point suspension along with chin strap provides improved stability and secure fit when tilting your head
This Class E, Type 1 Safety helmet is tested up to 20kV and meets ANSI Z89.1-2014, CSA Z94.1-15 EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5 EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4 (Front/Back/Side impact)
Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on soft neck pad pivots to clear bandana knots and pony tails
Detachable 4-point padded chin strap for comfortable secure fit
Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, CLMBRSTRP, CLMBRSPN)