Abbotsford
KLN60249

KLEIN TOOLS, INC 60249 Hard Hat, Non-Vented, Full Brim Style , Blue

Price $70.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60249
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely without the need for straps!


Safety hard hat has patented accessory mounts on front and back ensure optional Klein Headlamps attach securely and precisely, every time no straps or zip ties needed

Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad pivots to clear bandana knots and pony tails

Class E, Type 1 protection tested to 20 kV and compliant with ANSI Z89.1-2014 (HT/LT), CSA Z94.1-15, EN397:2012+A1:2012-5.2.4 (LD), and EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side-Impact)

EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)

Accessories sold separately: Rechargeable headlamp (Cat. No. 56062, KHH56308), sweatband, top pad, chin strap, suspension (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTRP, KHH6SPN) and turbo fan (Cat No60821)

Made In USA: With Global Components

Specifications

Brand Name Klein Tools Item Name Hard Hat with Headlamp
Type Cap Style, Full Brim Material ABS/Polycarbonate
Color Blue Venting Non-Vented
Application Class E UPC 092644602498

Packages

1 - UNIT - 1