Abbotsford
KLN60262

KLEIN TOOLS, INC 60262 Hard Hat, Vented, Full Brim Style, Yellow

Price $74.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60262

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed.


Safety hard hat has patented accessory mounts on front and back that ensure Klein Headlamps attach securely and precisely, every time no straps or zip ties needed

Class C, Type 1 hard hat meets ANSI Z89.1-2014 (HT/LT), CSA Z94.1-15, EN397:2012+A1:2012-5.2.4 (LD), and EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 for (front/back/side-impact), features adjustable vents

Specifications

Brand Name Klein Tools Type Type 1
Material ABS,PC Color Yellow
Application Class C UPC 092644602627

Packages

1 - UNIT - 1