Abbotsford
KLN60346

KLEIN TOOLS, INC 60346 Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp

Price $143.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60346

Description

Klein Tools premium KARBN™ full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Tested up to 20kV of electrical protection. Patented accessory mounts on front and back ensure Klein headlamps attach securely without the need for straps!


Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN pattern on rugged PC/ABS composite

This model includes Klein Rechargeable Headlamp (Cat No. 56062) with charging cable

Specifications

Brand Name Klein Tools Type Type 1
Material ABS,PC Application Class E
UPC 092644603464

Packages

1 - UNIT - 1