Abbotsford
KLN60346FS

KLEIN TOOLS, INC 60346FS FREEDOM HARD HAT NON-VENT FULL BRIM

Price $143.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60346FS

Description

Klein Tools premium KARBN™ Freedom Series Full Brim Hard Hats are made in USA with global components. Engineered for optimal safety, comfort, and fit with a cutting-edge design. Built with a rugged PC/ABS shell, this design delivers exceptional durability so users can confidently work across a wide range of applications and demanding environments. Patented accessory mounts on front and back ensure Klein Tools headlamps and other accessories attach securely without the need for straps.


Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN™ US Flag pattern on rugged PC/ABS composite

Class E Type 1 Hard Hat meets ANSI Z89.1-2014 (R2019), CSA Z94.1-15 (R2020) tested up to 20kV, EN397:2012+A1:2012-5.2.4 (Lateral deformation-LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4

Patented accessory mounts on front and back ensure optional Klein Tools headlamps attach securely and precisely

This model includes Klein Tools Rechargeable Headlamp (Cat No. 56062) with charging cable

Machine washable, breathable, padded sweat-wicking sweatband and top pad improve comfort with advanced evaporative technology: simply wet and shake for hours of cooling

Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation easy, one-handed adjustment with a large knob ratchet mechanism

Optional accessories sold separately: headlamp (Cat. No. KHH56308) sweatband (Cat. No. KHHSWTBND2) top pad (Cat. No. KHHTOPPAD2) chin strap (Cat. No. KHHSTRP) suspension (Cat. No. KHH6SPN2)

Specifications

Type Type 1 Material ABS,PC
Application Class E UPC 092644606694

Packages

1 - UNIT - 1