Abbotsford
KLN60347FS

KLEIN TOOLS, INC 60347FS FREEDOM HARD HAT VENTED FULL BRIM

Price $143.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60347FS

Description

Klein Tools premium KARBN™ Freedom Series Full Brim Hard Hats are made in USA with global components. Built with a durable PC/ABS shell for rugged durability to allow the user to work in a wide variety of applications and demanding environments. This product features industry-leading, large adjustable vents for optimal air circulation. Patented accessory mounts on front and back ensure Klein Tools headlamps and other accessories attach securely without the need for straps.


Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN™ US Flag pattern on rugged PC/ABS composite

Class C, Type 1 Hard Hat with adjustable vents meets ANSI Z89.1-2014 (R2019), CSA Z94.1-15 (R2020) EN397:2012+A1:2012-5.2.4 (LD) EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (front/back/side impact)

Patented accessory mounts on front and back ensure optional Klein Tools headlamps attach securely and precisely, no straps or zip ties needed

This model includes Klein Tools Rechargeable Headlamp (Cat. No. 56062) with charging cable

Machine washable, breathable, padded sweatband and top pad improve comfort with advanced evaporative technology: simply wet and shake for hours of cooling

Optional accessories sold separately: headlamp (Cat. No. KHH56308) sweatband (Cat. No. KHHSWTBND2) top pad (Cat. No. KHHTOPPAD2) chin strap (Cat. No. KHHSTRP) suspension (Cat. No. KHH6SPN2)

Optional accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56048, 56049, 56062) Sweatband (Cat. No. KHHSWTBND2), Top Pad (Cat. No. KHHTOPPAD2), Suspension (Cat. No. KHHSPN2) and Chin Strap (Cat. No. KHHSTRP)

Specifications

Type Type 1 Material ABS,PC
Application Class C UPC 092644606687

Packages

1 - UNIT - 1