Abbotsford
MIL48731554C

MILWAUKEE 48-73-1554C SAFETY HELMET VENTED 4PTGY FL BRM TYP 2 CL C

Price $132.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1554C

Description

Protects Side and Top Impact. Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories. Comfortable Padded Suspension. Comfortable Fit - 5 Point Adjustable Chin Strap. Adjustable swinging ratchet - better comfort. Machine washable sweat band, helmet liner and chin strap. Includes a BOLT™ Headlamp Mount that works with most headlamps. Includes a BOLT™ Marker Clip for easy access to pens and markers. CSA Z94.1 and ANSI/ISEA Z89.1 Type 2 Class C. Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), & 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) and A4.2.4 (Effectiveness) of EN12492:2022. Replaceable Chin Strap, Suspension, Sweatband, and Liner. Made in USA With Global Materials. CSA Third-Party Tested and Certified. (1) Custom Color 4PT Full Brim Vented Safety Helmet (USA) - Type 2, Class C (48-73-1558C); (1) Marker Clip; (1) Headlamp Mount.

Packages

1 - UNIT - 1