Abbotsford
MIL48733250

MILWAUKEE ELECTRIC TOOL 48-73-3250 BOLT™ 24dB Earmuffs

Price $37.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-3250

Description

The MILWAUKEE® BOLT™ Earmuffs are designed for adjustable, comfortable wear. These cap-mounted earmuffs provide an adjustable fit thanks to the center-mount design. The earmuffs also allow for balanced wear with a 360° rotational arm that can pivot to multiple storage positions when not in use. The comfortable, pressure-reducing cushion helps avoid pressure and discomfort when wearing the earmuffs for extended periods. These earmuffs have the indicated NRR to protect you against hazardous noise and are CSA Class A certified. Our earmuffs are a part of the BOLT™ System that allows users to secure accessories simultaneously. Certified for use with MILWAUKEE® Safety Helmets and Hard Hats.


Adjustable Fit - Center-Mount Design

Balanced Wear - Multiple Storage Positions

Comfortable, Pressure Reducing Cushion

BOLT™ - Secure Accessories Simultaneously

Secures into Milwaukee® Safety Helmets and Hard Hats BOLT™ and Universal Accessory Slots

Can be Worn with Additional Accessories at Once

Color Coded by NRR and Performance Level

NRR 24 dB

CSA Class A

Dielectric Construction

Specifications

Brand Name Milwaukee Sub Brand Bolt™
Item Name Earmuff Noise Reduction Rating 24 dB
Material Foam Color/Finish Black
Type Reusable, Universal Standards ANSI Specified, OSHA Compliant
UPC 045242601622

Packages

1 - UNIT - 1