Abbotsford
MIL48733005

MILWAUKEE ELECTRIC TOOL 48-73-3005 100 Pair Ear Plugs

Price $20.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-3005

Description

The MILWAUKEE® Ear Plugs are designed to provide all day comfort while on the jobsite. The soft comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise. The noise reducing ear plugs have a tapered shape to comfortably fit inside the ear canal, providing a Noise Reduction Rating (NRR) of 32db. Individually sealed pairs of foam earplugs are available in bulk for easy distribution on the jobsite.


All Day Comfort

Soft Comfortable Foam

Expands Quickly for Easy Use

Tapered Shape for a Better Fit

Noise Reduction Rating 32dB

Expands to Fit a Variety of Ear Canal Sizes

Easy Insertion and Removal

Compatible with Additional Over-the-Ear Hearing Protection

Resealable Packaging for Secure Storage

Specifications

Brand Name Milwaukee Item Name Earplug
Type Cordless, Disposable, Reusable Noise Reduction Rating 32 dB
Size One Size Plug Color Red
Plug Material Foam Packaging Quantity 100 Pair/Pack
Packaging Type Pack Standards ANSI Approved, OSHA Compliant
UPC 045242552474

Packages

6 - UNIT - (6)