Abbotsford
KLN60246

KLEIN TOOLS 60246 P100 Half-Mask Respirator, S/M

Price $46.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60246
Documents Documents

Description

The Klein P100 Half-Mask respirator efficiently and effectively provides the wearer with P100 particulate protection without compromising comfort and wearability. This respirator is latex and silicone free, with a lightweight face piece and low-profile filters that provide an unobstructed field of vision. P100 Filters are replaceable (Cat. No. 60245) and protect against a wide range of dust particles. This makes the Klein P100 Half-Mask respirator great for DIY projects as well as commercial applications.

Specifications

Brand Name Klein Tools Type HEPA-Close Pleated High Efficiency Particulate Air Filter
Size Small/Medium Material TPE,Thermoplastic Elastomer
Standards NIOSH (TC-84A-6949); OSHA (1910.134) Application Provides Protection Against Dust Particles, Metal Fumes, Mists and Vapors
UPC 092644602467

Packages

1 - UNIT - 1