Abbotsford
MIL48734001

MILWAUKEE 48-73-4001 N95 Valved Respirator with Gasket

Price $2.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4001

Description

The Milwaukee® N95 valved respirators with gaskets are designed to stay cool while providing a better fit. The dust masks feature a comfortable tight sealing gasket creating a secure seal for all day comfort. The respirator valve reduces the construction mask's internal temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.


Stay cool, better fit

Comfortable tight sealing gasket

Valve reduces heat by 10-degrees F

Soft adjustable straps

Flexible nose bridge for better fit

NIOSH N95 approved

Use for sanding, griding, and insulation particles

Downward angle vent reduces glasses fog

Lightweight design for extended wear

Valve promotes easier breathing

Specifications

Brand Name Milwaukee Item Name Respirator with Gasket
Type Adjustable Strap, Valved Size Adult
Material Polypropylene Packaging Quantity 1/Pack
Standards NIOSH N95 Approved, OSHA Compliant Application For Sanding
UPC 045242552511

Packages

12 - UNIT - (12)