Abbotsford
MIL48734034

MILWAUKEE 48-73-4034 10PK N95 Respirator

Price $12.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4034

Description

The MILWAUKEE® 10-Pack N95 Respirator is designed to stay comfortable all day on the jobsite. The N95 respirator mask features two soft adjustable straps and a flexible nose bridge for a better fit. Additionally, the straps have a staple-free attachment method to the face mask that reduces irritation from all-day wear. This respirator is NIOSH N95 approved to protect against non-oil-based particulates from sanding, grinding, sawing, and insulation particles.


Soft Adjustable Straps

Flexible Nose Bridge for Better Fit

Staple-free Strap Attachment- Reduces Irritation

NIOSH N95 Approved

Use for sanding, cutting, grinding, and insulation particles

Lightweight Design for Extended Wear

Nose Foam for Added Comfort

Metal Nose Bridge

Two Braided Straps with Cinch Loop Adjusters

Third-Party Tested and Certified

Specifications

Brand Name Milwaukee Item Name Respirator
Type Adjustable Strap, Disposable, Molded Size Universal
Material Polypropylene Color White
Packaging Quantity 10/Pack Includes Metal Nose Clip
Standards CSA Certified, NIOSH N95 Approved, OSHA Compliant Application For Sanding, Cutting, Grinding, Insulation Particles, Mowing, Sweeping, Bagging, Processing Minerals, Coal, Iron Ore, Flour, Metal, Wood and Pollen
UPC 045242605293

Packages

4 - UNIT - (4)