Abbotsford
BRAI4311KITARC

W H BRADY I4311-KIT-ARC I4311 ARC FLASH KIT WIFI/BT NA

Price $4,784.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-KIT-ARC

Description

Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4" wide label printer with an all-day battery and ergonomic carrying handle. Convenient kit: Save money and get everything you need to start creating durable, OSHA-compliant arc flash and electrical labels. 0.25" to 4" wide labels: The i4311 Printer lets you print everything you need, where you need it. All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge. Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle. Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste. Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet. Durable labels and ribbons: B-595 vinyl labels, B-593 raised panel polyester labels and smear-proof ribbons withstand harsh environments. Kit includes printer and the following labels, ribbons and software: (1) 2.25" Continuous Orange Vinyl Label (B30C-2250-595-OR), (1) ANSI WARNING Vinyl Labels (B30-25-595-ANSIWA), (1) Raised Panel Polyester Labels (B30EP-174-593-WT), (2) Black Ribbon Cartridges (B30-R10000), (1) i4311 Printer (i4311-WB-SFID), (1) Brady Workstation Design & Print Pro (BWS-DPP-VWS).


Convenient kit: Save money and get everything you need to start creating durable, OSHA-compliant arc flash and electrical labels

0.25" to 4" wide labels: The i4311 Printer lets you print everything you need, where you need it

All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge

Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle

Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste

Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet

Durable labels and ribbons: B-595 vinyl labels, B-593 raised panel polyester labels and smear-proof ribbons withstand harsh environments

Incl: 1 ea 2.25" Continuous ORG Vyl Lbl (B30C-2250-595-OR), ANSI WARNING Vinyl Lbl (B30-25-595-ANSIWA), Raised Panel Polyester Lbl (B30EP-174-593-WT), 2) Black Ribbon Cartdg (B30-R10000), i4311 Printer (i4311-WB-SFID), Brady Workstation Design & Print Pro

Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4" wide label printer with an all-day battery and ergonomic carrying handle.

Specifications

Color Blue, Gray Includes (1) 1" x 4" Polyester Raised Panel Labels - White (B30EP-174-593-WT),(1) 2.25" x 100' All Weather Vinyl Tape - Orange (B30C-2250-595-OR),(1) 4" x 6" All Weather Vinyl ANSI WARNING Header Tape (B30-25-595-ANSIWA),(1) AC Adapter Kit (65W-AC),(1) Brady Workstation Design & Print Pro - VWS (BWS-DPP-VWS),(1) BradyPrinter i4311 WIFI/Bluetooth (i4311-WB),(1) Cleaning Kit ,(1) Li-Ion Battery Pack (i4311-BATT),(1) Mounting Bracket,(1) Quick Start Guide,(1) USB-C Cable (USB-C-CABLE),(2) B30 Series R10000 Printer Ribbon - Black (B30-R10000)
Application Access Control;All-Purpose;Asset Tracking;Barcode Labeling;Circuit Board Labeling;Cold temperature Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Equipment;Exit and Egress Marking;Facility Identification;Floor Marking;Food and Beverage Process Labeling;Food Handling;General Identification;GHS & Chemical Labels;Hazard Communication Identification;Hazardous Material Labeling;Inspection Tagging;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Lockout Tagout;Machinery;Maintenance;Pipe and Valve Marking;Safety Identification;Security Identification;Solar Panel Labeling;Tamper Indicating Labels;Temperature Indicating Labeling;Temporary Labeling;Traffic Control;Warehouse Marking;Wire and Cable Labeling UPC 888434668467

Packages

1 - UNIT - 1