Abbotsford
MILM753B

MILWAUKEE ELECTRIC TOOL M753B WORKSKIN™ Balaclava

Price $40.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:M753B

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, the Balaclava is BUILT TO FIGHT SWEAT. The custom sweat-wicking fabric is engineered with 360° stretch and a brushed fleece interior to deliver comfort and performance in the cold. Constructed with a breathable fabric over the mouth and nose, the WORKSKN™ Balaclava is jobsite built. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Custom sweat wicking fabric: quickly pulls moisture away from the interior while working

Brushed fleece interior for added warmth and next-to-skin comfort

Trade-built 360° stretch

Durable exterior shell

Breathable fabric covering mouth and nose

Shell: 95% Polyester, 5% Spandex; Mouth & Lower Back Panel: 80% Polyester, 20% Spandex

Ear Access Vents: Convenient access for ear plugs or earbuds

4+ ways to wear

One size fits most

Specifications

Brand Name Milwaukee Tool Sub Brand WORKSKIN™
UPC 045242884780

Packages

1 - UNIT - 1