Abbotsford
MIL48735314

MILWAUKEE 48-73-5314 AR/FR Cat. 1 Class 2 Breakaway High Visibility Yellow Safety Vest - 4XL/5XL (ANSI/CSA)

Price $128.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-5314

Description

The MILWAUKEE® 4XL/5XL AR/FR CAT. 1 Class 2 Breakaway High Visibility Safety Vest is engineered to carry more. The Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, chest pocket with closure, and external pocket for easy access to essential items while on the job. AR/FR lightweight WESTEX® DH by Miliken® DH material provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 5.7 cal./cm². The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. The vests are compliant with NFPA 2112 for protection against flash fires and arc flash hazards. The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 2 Safety Vests are ANSI and CSA compliant .


Quick External Size Adjustment - Better Fit

ATPV: 5.7 cal./cm²

Fall Protection Pass Through

Secure Hook & Loop Closure

Chest Pocket with Hook and Loop Opening/Closure

5-Point Breakaway on shoulders, sides, and front

1 Internal Pocket

Durable Mic Tabs

ANSI 107-2020 CLASS 2 TYPE R

NFPA 2112 Certified

Specifications

Brand Name Milwaukee Item Name Safety Vest with High-Visibility Reflective Stripe
Type Arc Flash, Breakaway, Flame-Resistant Size 4X-Large/5X-Large
Gender Unisex Chest Size 50 - 54 in
Waist Size 42 - 46 in ANSI Class Class 3
Material Polyester Closure Type Hook and Loop
Number of Pockets 10 Color Yellow
Length 25-591/1000 in Stripe Color Silver
Arc Thermal Protective Value (ATPV) Rating 5.7 cal/cm² Hazard Risk Category (HRC) Category 1
Fabric Weight 6 oz Standards ANSI107-15, ASTM F1506, CSA Certified
UPC 045242604500

Packages

7 - UNIT - (7)