KLEIN TOOLS MBA00040-5 Green HiViz Safety T-Shirt, XXXL
Description
Klein Tools T-Shirt is comfortable and shrink and wrinkle resistant. This safety green shirt meets ANSI/ISEA 107 high visibility standards for background color. Features Klein's iconic lineman logo.
Specifications
| Brand Name | Klein Tools | Item Name | T-Shirt |
| Type | Crew Neck, Short Sleeve | Size | 3X-Large |
| Gender | Men | ANSI Class | ANSI/ISEA 107 |
| Material | 50/50 Cotton/Poly | Color | High Visibility Green |
| Series | MBA00040 | Fabric Weight | 5.5 oz |
| Standards | California Proposition 65 Warning | UPC | 092644969645 |
Packages
| 1 - UNIT - 1 |