Abbotsford
KLNMBA000400

KLEIN TOOLS MBA00040-0 Green HiViz Safety T-Shirt, Small

Price $20.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MBA00040-0

Description

Klein Tools T-Shirt is comfortable and shrink and wrinkle resistant. This safety green shirt meets ANSI/ISEA 107 high visibility standards for background color. Features Klein's iconic lineman logo.

Specifications

Brand Name Klein Tools Item Name T-Shirt
Type Crew Neck, Short Sleeve Size Small
Gender Men Chest Size 34 in
ANSI Class ANSI/ISEA 107 Material 50/50 Cotton/Poly
Color High Visibility Green Series MBA00040
Fabric Weight 5.5 oz Standards California Proposition 65 Warning
UPC 092644969591

Packages

1 - UNIT - 1