Abbotsford
KLNMBA000401

KLEIN TOOLS, INC MBA00040-1 Green HiViz Safety T-Shirt, Medium

Price $20.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:MBA00040-1

Description

Klein Tools T-Shirt is comfortable and shrink and wrinkle resistant. This safety green shirt meets ANSI/ISEA 107 high visibility standards for background color. Features Klein's iconic lineman logo.

Specifications

Brand Name Klein Tools Item Name T-Shirt
Type Crew Neck, Short Sleeve Size Medium
Gender Men ANSI Class ANSI/ISEA 107
Material 50/50 Cotton/Poly Color High Visibility Green
Series MBA00040 Fabric Weight 5.5 oz
Standards California Proposition 65 Warning UPC 092644969607

Packages

1 - UNIT - 1