Abbotsford
MIL48735064

MILWAUKEE 48-73-5064 Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (ANSI/CSA)

Price $21.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-5064

Description

The MILWAUKEE® 4XL/5XL CSA Yellow ANSI Type R Class 2 High Visibility Safety Vest is designed to carry more. The high visibility safety vest has 10 pockets, including a clear ID holder and an internal pocket for additional storage. This yellow safety vest with pockets features a quick internal size adjustment for a better fit and a durable pass-through slit for fall protection gear. The size adjustment allows the Milwaukee safety vest to be worn in the summer over a t-shirt or in the winter over a jacket. The zipper closure on these high visibility safety vests delivers ultimate jobsite security. Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or when working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vest are customizable by adding a logo.


CARRY MORE

10 Pockets

Quick Internal Size Adjustment, Better Fit

Secure Zipper Closure

Clear ID Holder and Velcro Opening and Closure

Fall Protection Pass Through

Reinforced Pen Pockets with 600D Tear Resistant Material

Durable Dual Mic Tabs

1 Internal Pocket

Hang Loop For Easy Storage

Specifications

Brand Name Milwaukee Item Name Safety Vest With High-Visibility Reflective Trim
Type Pre-Printed, Self-Adhesive Size 4X-Large/5X-Large
Gender Unisex ANSI Class ANSI 2
Material Polyester Closure Type Single Pull Zipper
Number of Pockets 10 Color Yellow
Seam Style Single Stitched Standards CSA Certified
UPC 045242580248

Packages

12 - UNIT - (12)