Abbotsford
MIL48735083

MILWAUKEE ELECTRIC TOOL 48-73-5083 Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (ANSI/CSA)

Price $47.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-5083

Description

The MILWAUKEE® 2XL/3XL Yellow CSA ANSI Type R Class 2 High Visibility Performance Safety Vest is designed to carry more. This hi-vis safety vest has 15 pockets, including a clear ID holder, rear tablet pocket, and three internal pockets that provide added storage. The front pockets are reinforced with durable 600D tear-resistant materials to withstand rough jobsite conditions. Milwaukee incorporated a comfortable padded collar to reduce pressure around the necks. The quick internal size adjustment creates a better fit, allowing the adjustable safety vest to be worn in the summer over a t-shirt or in the winter over a jacket. Class 2 high visibility safety reflective vests are recommended when working in environments with traffic traveling under 50 mph or when working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vest are customizable by adding a logo.


CARRY MORE. REINFORCED POCKETS.

15 Pockets including Tablet Pocket

Rear Tablet Pocket with Dual Sided Accessibility

Reinforced Front Pockets with 600D Tear Resistant Material

Comfortable Padded Collar

Secure Zipper Closure

Clear ID Holder and Velcro Opening and Closure

Quick Internal Size Adjustment, Better Fit

Fall Protection Pass Through

Durable Dual Mic Tabs

Specifications

Brand Name Milwaukee Item Name Safety Vest With High-Visibility Reflective Trim
Type Performance Size 2X-Large/3X-Large
Gender Unisex Material Polyester
Closure Type Single Pull Zipper Number of Pockets 15
Color Orange Seam Style Single Stitched
Standards CSA Certified UPC 045242558124

Packages

12 - UNIT - (12)