Abbotsford
MIL48735166

MILWAUKEE ELECTRIC TOOL 48-73-5166 Class 2 Surveyor's High Visibility Orange Safety Vest - L/XL

Price $74.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-5166

Description

The MILWAUKEE® L/XL Orange ANSI Type R Class 2 Surveyor's High Visibility Safety Vest is designed for maximum durability and to carry more. The full, tear-resistant 600D woven construction allows the vest to survive the most rugged environments. The surveyor’s safety vest carries more, with 27 pockets including a rear tablet pocket, clear ID holder, internal waterproof pocket, and side bottle pockets. The vest features reinforced pockets and edges strengthened with an additional layer of 600D tear resistant material to withstand rough jobsite conditions. These safety vests are constructed from moisture-wicking and anti-microbial treated fabric that stays cool and dries fast while preventing odor and bacteria build-up. Milwaukee incorporated a comfortable padded collar to reduce pressure around the neck. The vest features a dual quick-internal size adjustment, providing a better fit when wearing it in the summer over a t-shirt or in the winter over a jacket. These surveyor safety vests also feature a durable pass-through slit for fall protection gear and have dedicated hearing protection storage. Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vest are customizable by adding a logo.


Tear Resistant Construction - Woven 600D

Reinforced Pockets and Edges with Additional 600D Tear Resistant Material

Moisture Wicking - Stay Cool, Dry Fast

Anti-Microbial Prevent Odor & Bacteria

Rear Tablet Pocket with Dual Sided Accessibility

Comfortable Padded Collar

Heavy-Duty Zipper Closure

Clear ID Holder and Velcro Opening and Closure

Dual, Quick Internal Size Adjustment, Better Fit

Fall Protection Pass Through

Specifications

Brand Name Milwaukee Tool Material Polyester
Standards NEMA (WD-1, WD-6), ANSI (C-73), NOM Certified (057), CSA C22.2 No.42, UL Fed Spec WC-596 (File E13399), UL Listed 498 UPC 045242595341

Packages

6 - UNIT - (6)