Description
Great for the job site, workshop or garage. Durable 100% cotton canvas features a screen printed Klein tools lineman logo. Large pocket is great for tools. A large neck-strap offers universal sizing, just knot to size. Great for the barbeque.
Specifications
| Brand Name | Klein Tools | Item Name | Apron |
| Type | Grilling Gear | Size | Universal |
| Width | 1 in | Material | 100% Cotton Canvas |
| Number of Pockets | 1 | Closure Type | Tie Strap |
| Color | Tan, Black | Standards | California Proposition 65 Compliant |
| Application | For Jobsite, Workshop or Garage | UPC | 092644982880 |
Packages
| 1 - UNIT - 1 |