Abbotsford
KLN98288

KLEIN TOOLS, INC 98288 Apron Grilling Gear

Price $31.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:98288

Description

Great for the job site, workshop or garage. Durable 100% cotton canvas features a screen printed Klein tools lineman logo. Large pocket is great for tools. A large neck-strap offers universal sizing, just knot to size. Great for the barbeque.


Durable 100-percent cotton canvas apron features a screen printed Klein Tools lineman logo

Great for the barbeque

Weight: 12 ounces

Product is not flame-resistant and can burn caution should be used near open flames

The Klein Cat. No. 98288 Canvas Apron is sold one item per package

Specifications

Brand Name Klein Tools Item Name Apron
Type Grilling Gear Size Universal
Width 1 in Material 100% Cotton Canvas
Number of Pockets 1 Closure Type Tie Strap
Color Tan, Black Standards California Proposition 65 Compliant
Application For Jobsite, Workshop or Garage UPC 092644982880

Packages

1 - UNIT - 1