Abbotsford
MILM751G

MILWAUKEE ELECTRIC TOOL M751G Fleece-Lined Beanie - Gray

Price $32.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:M751G

Description

Built to combat cold conditions, the Fleece-Lined Beanie is engineered with a full fleece interior to elevate comfort and warmth. The 6-point crown construction provides a more versatile, low-profile fit. MILWAUKEE® Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Shell: 98% Polyester, 2% Spandex; Lining: 100% Polyester

Fleece-lined interior

Abrasion resistant 1x1 rib-knit exterior

6-point crown construction for optimized fit

One size fits most

Specifications

Brand Name Milwaukee Tool Material Polyester,Spandex
UPC 045242109197

Packages

1 - UNIT - 1