Abbotsford
MILM752B

MILWAUKEE ELECTRIC TOOL M752B WORKSKIN™ Low-Profile Beanie

Price $33.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:M752B

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, the Low-Profile Beanie is BUILT TO FIGHT SWEAT. The custom sweat-wicking fabric is engineered with 360° stretch and a brushed fleece interior to deliver comfort and performance in the cold. Designed with a low-profile fit and durable exterior, the WORKSKN™ Beanie is jobsite built. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Custom sweat wicking fabric: quickly pulls moisture away from the interior while working

Brushed fleece interior for added warmth and next-to-skin comfort

Trade-built 360° stretch: 6 point crown construction for increased stretch

Durable exterior shell

Optimized low-profile fit

95% Polyester, 5% Spandex

One size fits most

Specifications

Brand Name Milwaukee Tool Sub Brand WORKSKIN™
Material Polyester UPC 045242884773

Packages

1 - UNIT - 1