Abbotsford
MIL306R202X

MILWAUKEE 306R-202X M12™ Heated Hoodie Red 2X

Price $230.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:306R-202X

Description

Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.


Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time

Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort

Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)

Heating Zones: Chest, Back

One-touch LED controller with (3) heat settings per zone (High, Medium, Low)

Durable utility pockets with reinforced edges to protect from abrasion

4 Total Pockets: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement

Durable fleece and warm jersey lining for complete comfort on the jobsite

Raglan sleeves designed to move and layer

Fitted hood designed to be worn comfortably under a hard hat without restricting vision

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Heated Hoodie Type Lined
Size 2X-Large Gender Men
Battery Capacity 8 Ah Material Cotton/Polyester
Closure Type Single Pull Zipper Cuff/Wrist Style Knit
Number of Pockets 4 Color Red
Voltage Rating 12 V Seam Style Double Stitched
Includes Rechargeable Battery Pack, Wiring Harness UPC 045242659715

Packages

1 - UNIT - 1