Abbotsford
MILF200G21M

MILWAUKEE F200G-21M M12™ Women's Heated Hoodie - Gray M

Price $308.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:F200G-21M

Description

The MILWAUKEE® M12™ Heated Hoodie delivers HEAT BUILT FOR COMPLETE COMFORT. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this hoodie STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME and offers the GREATEST HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this hoodie adapts to its environment to deliver effective heat in any condition. By integrating HEXON HEAT TECHNOLOGY™ and an improved fabric design, optimal comfort and mobility are achieved. With ground-up developed cotton/polyester fleece fabric, this MILWAUKEE® hoodie provides warmth and a full range of motion whether worn as a mid-layer or exterior layer. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Our Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.


HEXON HEAT TECHNOLOGY™ EQUIPPED

STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE

All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high

(2) Heat Zones: Chest and Back

High, Medium, and Low heat settings for each zone

Zippered Battery Pass-Thru Pocket: Position the battery in the front or the back pocket to improve comfort

Durable fleece and warm jersey lining for complete comfort in all conditions

Three-panel hood design with hidden drawcords to provide safety on the job

Full-zip to chin for added warmth and comfort

Standard Fit: A balanced fit with a regular cut that provides a clean look without being too tight or too loose. Size up if you prefer more of a relaxed fit.

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Cotton,Polyester Series 12
UPC 045242349890

Packages

1 - UNIT - 1