Abbotsford
KLN60501

KLEIN TOOLS 60501 HIGH-VISIBILITY BOMBER JACKET, 2XL

Price $123.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60501

Description

The High-Visibility Winter Bomber Jacket from Klein Tools is water and wind resistant with insulation for superior warmth. It features multiple pockets, attached inset hood, and zippered underarm vents. ANSI rated Type R, Class 3.


Bomber Jacket is made with 220-Gram insulation for superior warmth

ANSI rated Type R, Class 3 with 2-Inch high-visibility reflective stripes for safety on the job

Multiple internal and external pockets plus dual mic tabs

Specifications

Brand Name Klein Tools Material Polyester
Color Black,Yellow UPC 092644605017

Packages

1 - UNIT - 1