Abbotsford
MIL701G3434

MILWAUKEE ELECTRIC TOOL 701G-3434 Heavy Duty Flex Work Pants - Gray 3434

Price $76.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:701G-3434

Description

Our Heavy Duty Flex Work Pants are made from a lightweight, tear-and-abrasion-resistant fabric that provides broken-in comfort right off the shelf. With built-in stretch fabric and an integrated crotch gusset, these gray work pants allow you to move unrestristcted without stiffness. The MILWAUKEE® Heavy Duty Flex Work Pants are built to outlast the job with purposeful details that professional tradesmen demand. Our durable work pants have triple-stitched high wear zones and six pockets, including multiple easy-to-access wide pockets, fold-over stitching on interior pocket seams, and two dedicated clip-on tool locations. These will quickly become your go-to year-round flexible work pants.


Lightweight, Broken-In Fabric provides instant comfort off-the-shelf

FREEFLEX™ Mobility: Knee-to-knee crotch gusset allows for maximum range of motion

Triple Stitched High Wear Zones reduce tearing and extend product life

Pockets Built to Work: easy to access with a durable fold-over stitching to prevent holes at the bottom

(2) Dedicated durable clip-on tool location for tape measures, knives, and more

Tear-and-Abrasion resistant 68% Cotton / 30.5% Polyester / 1.5% Spandex

Built-in stretch allows fabric to move with you

Brushed interior fabric gives comfortable next-to-skin feel

10 oz fabric weight designed for all seasons

(6) Total Pockets: (2) Wide front pockets, (2) Wide rear pockets, (1) Right leg tool pocket, (1) Utility pocket inside front-right pocket

Specifications

Brand Name Milwaukee Item Name Work Pant
Type Flexible, Heavy-Duty, Machine Washable, Straight Fit Material Cotton/Polyester/Spandex
Size 34 x 34 in Gender Men
Closure Type Button, Zipper Number of Pockets 6
Color Gray Series 701G
Seam Style Triple Stitched UPC 045242619641

Packages

1 - UNIT - 1