Abbotsford
MILF650G6R

MILWAUKEE F650G-6R Women's Work Pants - Gray 6

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:F650G-6R

Description

MILWAUKEE® Women’s Work Pants are built from a tear-and-abrasion-resistant fabric that provides broken-in comfort right off the shelf. With a high rise straight fit and integrated stretch, this work pant allows you to work hard without stiffness. The Milwaukee® Women’s Work Pants are engineered to be your everyday go-to with features designed for tradeswomen: triple-stitched seams, dedicated tool clip-on zones, seven durable and deep pockets, wide belt loops, and a reinforced kick plate. Milwaukee® Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Broken-in 10oz cotton/poly/spandex blend

Reinforced tool clip-on zones

Stretch fabric with crotch gusset

Triple-stitched seams

High rise - Straight fit through seat and thigh

Tear and abrasion resistant

Reinforced kick plate

7-pocket design with right leg drop pockets

75% cotton, 23% polyester, 2% spandex

Reinforced wide belt loops

Specifications

Brand Name Milwaukee Tool Material Cotton,Polyester,Spandex
Gender Women UPC 045242300952

Packages

1 - UNIT - 1