Abbotsford
MILF652N6R

MILWAUKEE ELECTRIC TOOL F652N-6R Women's GRIDIRON™ Double Knee Jogger Pants - Brown 6

Price $119.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:F652N-6R

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, the Women’s Double Knee Jogger Pants are BUILT TO SURVIVE. Designed for extended life in rugged conditions, the GRIDIRON™ Double Knee Jogger Pants are made from a tear and abrasion-resistant 11oz cotton/poly/spandex blend. The high rise straight fit, built-in stretch, and waistband integrated with elastic provide a comfortable fit and freedom to move while working. This work jogger is equipped with storage solutions requested and tested by tradeswomen: deep and durable front pockets with nylon clip-on zones for tools, reinforced back pockets, a double layer cargo pocket along the right leg, a back left leg pocket and wide belt loops with a utility loop. Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Tear and abrasion resistant 11oz cotton/poly/spandex blend

Double-Front Reinforced Knees

High rise – straight fit through seat and thigh with tapered leg

Elastic Stretch Waistband

Nylon reinforced tool clip-on zones

Two right leg drop pockets with pen stall

Durable stretch fabric with crotch gusset

Reinforced wide belt loops with utility strap

7-pocket design with double-layer back pockets

95% cotton, 3% polyester, 2% spandex

Specifications

Brand Name Milwaukee Tool Sub Brand GRIDIRON™
Material Cotton,Polyester,Spandex UPC 045242300303

Packages

1 - UNIT - 1