Abbotsford
MIL350BLL

MILWAUKEE ELECTRIC TOOL 350BL-L Heavy Duty Pullover Hoodie

Price $81.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:350BL-L

Description

The MILWAUKEE® Blue Heavy-Duty Pullover Hoodie is made from durable, breathable fabric with 450 GSM fabric weight, making them wind resistant and also tear- and abrasion-resistant. This pullover hoodie is durable enough for hard work without compromising on comfort. The work hoodies are made from a 75/25 cotton/poly blend and have reinforced pocket seams for added durability. Comfortable fit rib-knit cuffs and waist make all-day wear possible on any job site.


Heavy Duty 450 GSM fabric weight, Wind resistant

Comfortable 75/25 Cotton/Poly Blend

Reinforced pocket seams

Tear & abrasion resistant fabric

Comfortable fit rib-knit cuffs & waist

Tear & abrasion resistant fabric

Comfortable fit rib-knit cuffs & waist

Specifications

Brand Name Milwaukee Item Name Pullover Hoodie
Type Heavy Duty Size Large
Gender Male Material 75/25 Cotton/Poly Blend
Cuff/Wrist Style Rib-Knit Color Blue
Series 350 Fabric Weight 450 GSM
UPC 045242575756

Packages

1 - UNIT - 1