Abbotsford
MIL403B3X

MILWAUKEE 403B-3X WORKSKIN™ Crew Neck Baselayer

Price $61.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:403B-3X

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, the Crew Neck Baselayer is BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric and a brushed fleece interior, the WORKSKIN™ Crew Neck Base Layer keeps you dry and warm. Complete with 4-way stretch, this long sleeve base layer shirt is designed for next-to-skin comfort to layer easily in cold weather conditions. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Custom Sweat Wicking Fabric: Fast sweat wicking performance while working 

Brushed Fleece Interior: For added warmth and next-to-skin comfort on long cold days 

Built To Layer: Fitted design and flat stitched seams prevent rubbing and layer easily 

Trade Built 4-Way Stretch and Drop Shoulder Seams: Allow for full freedom of movement 

Odor Fighting Fabric: Combats odor build up while working 

Specifications

Brand Name Milwaukee Tool Sub Brand WORKSKIN™
Material Polyester,Silicon UPC 045242809929

Packages

1 - UNIT - 1