Abbotsford
MILF251GM

MILWAUKEE F251G-M Women's FREEFLEX™ Pullover Hoodie

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:F251G-M

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, the Women’s Midweight Pullover Hoodie is BUILT FOR MOVEMENT. Designed to layer comfortably, the FREEFLEX™ Pullover Hoodie is made with a breathable 9oz cotton/poly fleece. This midweight hoodie provides seasonal versatility and is loaded with trade-focused features: reinforced pockets, a three-panel hood, and a forward shoulder construction. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Engineered to move freely on the job

Forward shoulder design – improves comfort and reduces wear on the seam

Reinforced pocket seams

Comfortable fit – designed to layer

Breathable 9oz cotton/poly blend fleece

Rib-knit cuffs and waist

Three panel hood

Adjustable drawstring

Brushed fleece interior

75% cotton, 25% polyester

Specifications

Brand Name Milwaukee Tool Sub Brand FREEFLEX™
Gender Female UPC 045242308088

Packages

1 - UNIT - 1