Abbotsford
MILM550N3X

MILWAUKEE ELECTRIC TOOL M550N-3X WORKSKIN™ Hooded Sun Shirt - SANDSTONE 3X

Price $61.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:M550N-3X

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, the MILWAUKEE® Hooded Sun Shirt is BUILT TO FIGHT SWEAT. Engineered with a custom sweat wicking fabric, the WORKSKIN™ Hooded Sun Shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and odor fighting technology, this Sun Shirt is perfect for hot summer days on the job. Milwaukee® WORKSKIN™ products are developed in collaborating with feedback from users across the trades through continuous jobsite research.


Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working

UPF 50+ Sun Protection: blocks harmful UV rays

Lightweight, breathable comfort

Quick drying material

Natural stretch and raglan sleeves for full freedom of movement

Anti-Odor Technology: combats odor build up while working

Durable, pilling resistant fabric

Relaxed Fit: A comfortable fit offering extra room through the chest, waist, and sleeves; ideal for maximum movement throughout the day

Specifications

Brand Name Milwaukee Tool Sub Brand WORKSKIN™
Gender Male Material Polyester
Color Sandstone UPC 045242854431

Packages

1 - UNIT - 1