Abbotsford
MIL605B2X

MILWAUKEE 605B-2X GRIDIRON™ Pocket T-Shirt - Short Sleeve Black 2X

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:605B-2X

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, MILWAUKEE® Short Sleeve Pocket Tee is BUILT TO SURVIVE. The Pocket Tees are built from durable, reliable fabric for ALL DAY PROTECTION to OUTLAST THE JOB. This short sleeve t-shirt is engineered for broken-in comfort on day one and continues to get better over time. Designed with a relaxed fit for plenty of room to move. Milwaukee's moisture wicking and anti-odor technologies make the Heavy Duty Pocket T-Shirt a go-to any time of year.


DURABLE, RELIABLE FABRIC for tear-and-abrasion resistance

BROKEN-IN COMFORT on day one

REINFORCED SEAMS AND HEM

Anti-Odor Technology prevents odor bacteria from building up

MOISTURE WICKING FABRIC pulls sweat and water away from the skin

6 oz cotton / polyester blend

Rib-knit neck maintains shape

Left chest pocket

Tagless neck label gives a comfortable feel

Sun Protection blocks harmful UV rays

Specifications

Brand Name Milwaukee Sub Brand GRIDIRON™
Item Name Pocket T-Shirt Type Heavy-Duty, Short Sleeve
Size 2X-Large Gender Male
Material Polyester Color Black
Series 605 UPC 045242788668

Packages

1 - UNIT - 1