Abbotsford
MIL606B2X

MILWAUKEE ELECTRIC TOOL 606B-2X GRIDIRON™ Pocket T-Shirt - Long Sleeve Black 2X

Price $34.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:606B-2X

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, MILWAUKEE® Long Sleeve Pocket Tee is BUILT TO SURVIVE. The Pocket Tees are built from durable, reliable fabric for ALL DAY PROTECTION to OUTLAST THE JOB. This long sleeve t-shirt is engineered for broken-in comfort on day one and continues to get better over time. Designed with a relaxed fit for plenty of room to move. Milwaukee's moisture wicking and anti-odor technologies make the Heavy Duty Pocket T-Shirt a go-to any time of year.


DURABLE, RELIABLE FABRIC for tear-and-abrasion resistance

BROKEN-IN COMFORT on day one

REINFORCED SEAMS AND HEM

Anti-Odor Technology prevents odor bacteria from building up

MOISTURE WICKING FABRIC pulls sweat and water away from the skin

6 oz cotton / polyester blend

Rib-knit neck maintains shape

Comfortable rib-knit cuffs

Left chest pocket

Tagless neck label gives a comfortable feel

Specifications

Brand Name Milwaukee Sub Brand GRIDIRON™
Item Name Pocketless T-Shirt Type Heavy-Duty
Size 2X-Large Gender Male
Material Polyester Color Black
Series 606 UPC 045242789023

Packages

1 - UNIT - 1