Abbotsford
MILF453RL

MILWAUKEE ELECTRIC TOOL F453R-L Women's GRIDIRON™ Logo Tee - Short Sleeve Red L

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:F453R-L

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, the Women’s Short Sleeve Logo Tee is BUILT TO SURVIVE. Constructed with a durable, reliable 6oz cotton/poly blend for all-day protection on the job. The GRIDIRON™ T-Shirt is engineered for broken-in comfort on day one and continues to get better over time. Anti-odor and moisture-wicking technologies make the GRIDIRON™ T-Shirt a go-to any time of year. Designed with a relaxed fit for plenty of room to move. Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Durable, reliable fabric provides tear and abrasion resistance

Broken-in comfort

Anti-odor technology

Moisture wicking

Rib-knit neck maintains shape

Reinforced seams and hem

6oz Cotton/Poly blend

60% cotton, 40% polyester

Tagless neck label

Specifications

Brand Name Milwaukee Tool Sub Brand GRIDIRON™
Gender Women Material Cotton,Polyester
UPC 045242308989

Packages

1 - UNIT - 1