Abbotsford
MILF452GS

MILWAUKEE F452G-S Women's FREEFLEX™ Hybrid Tee - Short Sleeve Gray S

Price $34.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:F452G-S

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, the Women’s short sleeve Hybrid Tee is BUILT FOR MOVEMENT so tradeswomen can work and layer easily. The FREEFLEX™ Hybrid Tee is engineered for mobility with natural stretch and a forward shoulder design, while not sacrificing on durability. Complete with moisture-wicking technology, the breathable cotton/poly blend keeps you comfortable while working. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Engineered to move freely on the job

Lightweight and breathable 4.5oz cotton/poly blend

Moisture wicking

Natural stretch fabric – move and layer easily

Forward shoulder design – improves comfort and reduces wear on the seam

Anti-odor technology

33% cotton, 67% polyester

Rib-knit neck maintains shape

Tagless neck label

Specifications

Brand Name Milwaukee Tool Sub Brand FREEFLEX™
Gender Women Material Cotton,Polyester
UPC 045242308811

Packages

1 - UNIT - 1