Abbotsford
MIL48734544

MILWAUKEE 48-73-4544 BOLT™ Safety Helmet Cooling Liner

Price $22.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4544

Description

The MILWAUKEE® BOLT™ Safety Helmet Cooling Liner is designed to be activated by water and features microfiber technology to keep you cool on the jobsite. This liner can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the cooling liner will wick away moisture and heat giving you up to 4 hours of cooling time. Designed to be compatible with MILWAUKEE® Safety Helmets, the Helmet Cooling Liner will provide long-lasting comfort with its soft, comfortable padding and is part of the BOLT™ Accessory System which allows users to secure accessories simultaneously.


KEEP COOL

Up to 4 hours of Cooling Time

Quick, 30 second absorption

Soft, Comfortable Padding

Compatible with MILWAUKEE® Safety Helmets

Attaches to Suspension with Hook and Loop

Soak in water to activate.

Wring out any excess water.

Repeat when dry.

Machine Washable

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Color Blue Material Polyester
UPC 045242739721

Packages

1 - UNIT - 1