Abbotsford
MIL48734540

MILWAUKEE ELECTRIC TOOL 48-73-4540 Cooling PVA Towel

Price $12.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-4540

Description

The MILWAUKEE® Cooling PVA Towel is designed to be activated by water to keep you cool on the jobsite. This cooling towel can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the PVA towel will wick away moisture and heat giving you up to 4 hours of cooling time. The PVA towel features a UPF 50+ rating that will block you from harmful UV rays.


KEEP COOL

Up to 4 hours of Cooling Time

Quick, 30 second absorption

Blocks Harmful UV Rays

UPF 50+

Comfortable Material

Soak in water to activate.

Wring out any excess water.

Repeat when dry.

Machine Washable

Specifications

Brand Name Milwaukee Tool Color Blue
Material Polyvinyl Alcohol UPC 045242739684

Packages

1 - UNIT - 1