Abbotsford
BRABBP85

W H BRADY BBP85 BBP®85 Label Printer Printer Thermal Transfer

Price $8,741.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:BBP85

Description

The BBP85 printer is a large-format, multicolor printer for creating high-visibility signs and labels. This industrial grade printer can print signs and labels from 4 to 10 wide, with up to 4 print colors. It has a fast, easy-to-use operating system, so anyone on your team can design visuals with little to no training. You can just walk up and print making it an ideal printer for lean, 5S and kaizen labeling events. The BBP85 Sign and Label Printer has a simple touch-screen interface for standalone use, or you can connect it to your PC and create labels using MarkWare Facility Identification Software. It also has timesaving label design apps for creating pipe markers, GHS, arc flash, right-to-know labels, and more. With its advanced capabilities, 10 wide materials, and user-friendly label design, the BBP85 printer is the preferred printing system for creating professional-looking, large-format safety signs and labels on demand.


The BBP®85 Label Printer creates unmistakably large visuals up to 10 in. wide.

Print multi-colored signs and labels that are more noticeable, more memorable and more effective

Simple touch-screen interface for stand-alone use, or print from your PC with Brady Workstation

Timesaving label design apps to create pipe markers, safety signs, arc flash, GHS labels and more

Includes Brady Workstation Design and Print Pro — Safety and Facility ID Software (BWS-SFIDS-NA-EM) to make label creation even easier

Setup is stress free – Contact our Brady Technical Support Team and we will schedule a free phone setup appointment

The BBP®85 Sign & Label Printer allows you to create BIG and BOLD labels up to 10 in. wide in multiple colors with an easy-to-use interface that anyone on your team can use.

Specifications

Brand Name Brady Sub Brand BBP®85
Item Name Label Printer Type Printer
Display Color Touch Screen Print Resolution 300 dpi
Maximum Print Speed 1 in/s Print Method Thermal Transfer
Print Size 10 in W Connectivity Ethernet, USB, Standalone Use
Memory 64 MB Color Multi Color
Dimensions 18-1/4 in W x 20 in D x 12 in H Temperature Rating 50 - 104 °F
Warranty 5 yr Includes Cleaning Kit, Documentation CD, Power Cable, Print Driver CD, Quick Start Guide, USB Cable, Network Card
Standards cULus, CE, UL-AR & S Mark, UL NOM CoC, RCM Mark, EAC, KC, CCC, RoHS, BIS, BSMI, LOA, SABS Application Arc Flash Labels, Equipment Marking, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S, Panel Labeling, Reflective Labels, Pipe and Valve Marking, Warning Labels
UPC 754473855079

Packages

1 - UNIT - 1