Abbotsford
BRAB30C1125595WT

W H BRADY B30C-1125-595-WT ToughWash® Printable Label 30.40 m Lx 29.00 mm W

Price $341.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B30C-1125-595-WT

Description

Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics).


Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors

Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases

Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C);can be applied as low as 0°F (-18°C)

A ribbon is required to print this material. Use Part Number B30-R10000

Specifications

Brand Name Brady Sub Brand ToughWash®
Type Label Material Vinyl
Length 30.40 m Width 29.00 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC Application Arc Flash Labels; Arrow Tape; Pipe & Valve Marking; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking
UPC 754473183370

Packages

1 - UNIT - 1