Abbotsford
BRAB30C4000595WT

BRADY B30C-4000-595-WT B30 Series Printable Label 30.40 m Lx 101.00 mm W

Price $685.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:B30C-4000-595-WT

Description

Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics).


Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors

Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases

Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

A ribbon is required to print this material. Use Part Number B30-R10000

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Specifications

Brand Name Brady Sub Brand B30 Series
Type Label Material Vinyl
Length 30.40 m Width 101.00 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards BS 5609, NORSOK compliant in combination with B-634 overlaminate Application Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
UPC 754473183349

Packages

1 - UNIT - 1