Abbotsford
BRAM211500427

W H BRADY 1.5 inch x 14 ft BMP21 Series Self-Laminating Vinyl Wire and Cable Labels

Price $89.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-1500-427

Description

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes ribbon and label supply


Excellent Adhesion – adheres well to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy

Superior Protection – Abrasion resistant, Outdoor durable, Alcohol resistant, Fuel and Oil resistant, Self-extinguishing

Printable area is 0.5 inches (12.7mm) and typically fits wires from 10 - 4 gauge.

Certifications – UL Recognized to UL 2238, RoHS compliant to 2011/65/EU (Pass 2015/863)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Vinyl
Length 4.30 m Width 38.10 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized Application Data and Telecommunications Labeling;Electrical Labeling;General Identification;Wire and Cable Labeling
UPC 662820900009

Packages

1 - UNIT - 1