Abbotsford
BRAM5C1500595WTBK

BRADY M5C-1500-595-WT-BK ALL-WEATHER VINYL LBLS 1.5 X 25FT BK/WT

Price $170.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:M5C-1500-595-WT-BK

Description

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker. Versatile — Ideal for labeling pipes, equipment, shelves and other industrial surfaces. Tough — Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime. Adhesive — Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures. Long-lasting —Weather-resistant labels designed to last up to 10 years in an outdoor environment. Certified – RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).


Versatile — Ideal for labeling pipes, equipment, shelves and other industrial surfaces

Tough — Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime

Adhesive — Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures

Long-lasting —Weather-resistant labels designed to last up to 10 years in an outdoor environment

Certified – RoHS compliant to 2011/65/EU (Pass 2015/863)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.

Specifications

Brand Name Brady Item Name Label
Type All-Weather, Chemical-Resistant, Water-Resistant, Gloss Background Color Black on White
Material Permanent Acrylic Length 25 ft
Width 1-1/2 in Thickness 0.004 in
Temperature Rating -40 to 180 °F For Use With BMP51, BMP53 and M511 Thermal Transfer Printers
Standards RoHS Compliant with Directive 2011/65/EU and 2015/863 Application For Component and Equipment Labelling, Electrical Labelling, Facility Identification, Floor Marking, Laboratory Labelling, Lean and 5S Labelling, Pipe and Valve Marking, Warehouse Marking and Outdoor Use
UPC 888434593714

Packages

1 - UNIT - 1