Abbotsford
MIL78002

MILWAUKEE ELECTRIC TOOL 78-002 2.5 in. x 3.5 in. Glo Orange Flag Stakes

Price $18.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:78-002

Description

The Empire 2.5 in. x 3.5 in. glo orange flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-002 stake flags comes in a glo orange color. The wire stem is 21 in. in length for marking trails, surveying projects and similar tasks.


21 in. wire stem

Ideal for marking irrigation lines, utility lines, boundaries and more

Indicates plant positioning, soil types and spray areas

Orange color for high visibility

Plastic material

Glo orange in color

Made from heavy-duty stretch tape

Made in the USA

Specifications

Brand Name Empire Sub Brand EMPIRE
Type Stake Flag Length 21 in
Width 2.5 in Material Plastic,Wire
UPC 015812780026

Packages

5 - UNIT - (5)