Abbotsford
MIL78003

MILWAUKEE 78-003 2.5 in. x 3.5 in. Pink Flag Stakes

Price $18.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:78-003

Description

The Empire 2.5 in. x 3.5 in. pink flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-003 stake flags comes in a pink color. The wire stem is 21 in. in length for marking trails, surveying projects and similar tasks.


2 1/2 in. x 3 /12 in. flag with 21 in. wire stem

Bright pink color

Each bundle is individually UPC'd

Easy to spot

Jobsite durability

Marking trails, surveying projects and similar tasks

Packed in bundles of 100 flags

Made in the USA

Specifications

Brand Name Empire Sub Brand EMPIRE
Type Stake Flag Length 21 in
Width 2.5 in Thickness 1.500000 mil
Material Plastic,Wire UPC 015812780033

Packages

5 - UNIT - (5)