Abbotsford
MIL48228394B

MILWAUKEE 48-22-8394B PACKOUT™ 18oz Insulated Mug with Sip Lid

Price $54.98 $60.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8394B

Description

The MILWAUKEE® PACKOUT™ 18oz Insulated Mug with Sip Lid features twist-to-lock PACKOUT™ Connectivity so you can attach your bottle to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The PACKOUT™ 18oz Insulated Mug with Sip Lid has double wall vacuum insulation, keeping drinks hot or cold all day. The impact-resistant body is constructed with .8mm thick 18/8 stainless steel and a durable metal-reinforced handle to withstand harsh jobsite environments. The dishwasher-safe 18oz Insulated Mug comes with a leakproof sip lid. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


PACKOUT™ Connectivity. Twist to Lock.

All-Day Hot & Cold Retention

Impact Resistant Body

Leakproof Sip Lid

Metal Reinforced Handle

Dishwasher Safe

Double Wall Vacuum Insulation

18oz Capacity

Not for use with carbonated beverages

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Height 9 in Depth 4.68 in
Material Metal UPC 045242838929

Packages

1 - UNIT - 1