Abbotsford
KLN58002

KLEIN TOOLS 58002 Tape barricade & warning caution buried electric 200'x3"

Price $17.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:58002

Description

Bold, black lettering on bright, long-lasting colour backgrounds. Red for caution buried electric line tape. Made of tough, durable (2.5 mil) polyethylene. Highly resistant to acids, alkalis and other soil components. Tapes are 3 inch wide and are available in either 200 or 1000 ft rolls.


Bold, black lettering on bright, long-lasting red background

Red for CAUTION BURIED ELECTRIC LINE tape

Highly resistant to acids, alkalies, and other soil components

Tape is 3-Inches (76 mm) wide in a 200-foot (61 m) roll

Specifications

Brand Name Klein Tools Item Name Caution Barricade Tape
Length 200 ft Width 3 in
Material Polyethylene Color Black on Bright Red
Thickness 2.5 mil Legend CAUTION-BURIED ELECTRIC LINE
UPC 092644580024

Packages

1 - UNIT - 1